Beli patch cord lc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NETVIEL Patch Cord LC-LC (Kabel Fiber Optik)Deskripsi:Patch Cord LC-LC, Duplex Singlemode 9/125um, 1 meter (LSZH)atribut:
- Connector Type on Grip End: LC
- Connector Type on Second End: LC
- Fiber Type: 9μm (Singlemode)
- Zipcord Type: Duplex
- Panduit Optical Fiber OS 1/OS 2 Patch Cordatribut:
- Color: Yellow
- Incombustibility: Riser
- Type: OS1/OS2
- Number of Cores: 2
- Outer Diameter (mm): 1.6
- NETVIEL Patch Cord SC-LC (Kabel Fiber Optik)Deskripsi:Patch Cord SC-LC, Duplex Singlemode 9/125um, 1 meter (LSZH)atribut:
- Connector Type on Grip End: SC
- Connector Type on Second End: LC
- Fiber Type: 9μm (Singlemode)
- Zipcord Type: Duplex
- NETVIEL Patch Cord LC-LC (Kabel Fiber Optik)Deskripsi:Patch Cord LC-LC, Duplex Multimode 50/125um, 1 meter (LSZH)atribut:
- Connector Type on Grip End: LC
- Connector Type on Second End: LC
- Fiber Type: 50μm (Multimode)
- Zipcord Type: Duplex
- BELDEN Patch Cord LC-SC DuplexDeskripsi:Patch Cord LC-SC Duplex Multimode OM3, 2 meter, Aquaatribut:
- Packaging Dimensions (cm): 23x30x2
- StarTech.com Optical Fiber Cable/OS2 Single Mode/LC-SC/2-Core/100Gb/Yellow/Optical Jumper Cable (Kabel Fiber Optik)Deskripsi:OS2 Fiber Optic Cable: Single-mode OS2 fiber optic cable is resistant to electromagnetic interference (EMI) and compatible with 100G networks. Coarse wavelength division multiplexing (CWDM) technology covers the 1260-1625nm wavelength range, providing higher channel isolation over long distances. High-quality construction: LC/SC-UPC termination provides better return loss than PC polish. Connectors are numbered and color-coded to indicate polarity. Bend-resistant fiber core with aramid-reinforced jacket. Minimum bend radius of 10mm. Safe and reliable: All products are individually tested and performance confirmed. Test reports are included. Features include low-smoke, zero-halogen (LSZH) jacketing, which produces minimal toxic gases upon combustion. Safe for use in confined spaces and poorly ventilated areas. Excellent attenuation of less than 0.35dB/km, far exceeding the industry standard. Excellent compatibility: This single-mode fiber optic patch cord supports 100G networks and is backward compatible with OS1. High microbend tolerance allows for tight bends even in complex cabling environments. Ideal for connections between servers, switches, and data center equipment.For use with 100 Gigabit Ethernet and Fibre Channel connections. Provides high-speed, low-latency connections between servers, switches, and storage devices. Minimizes signal loss for smooth data communication.atribut:
- Cable Outer Diameter (mm): 2
- Color: yellow
- Connector Shape: LC Connector - SC Connector
- Fiber Type: Single mode
- Number of Cores: 2
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- NETVIEL Patch Cord LC-LCDeskripsi:Patch Cord LC-LC, Duplex Multimode 62.5/125um, 1 meter (LSZH)atribut:
- Connector Type on Grip End: LC
- Connector Type on Second End: LC
- Fiber Type: 62.5μm (Multimode)
- Zipcord Type: Duplex
- INTERLUC Cable Fiber OpticDeskripsi:GJYXCH- 1 B6 Drop Cable + SC/UPC-50M + il 0.3dB + rl 55dBatribut:
- Color: Black
- BELDEN Patch Cord LC-LC DuplexDeskripsi:Patch Cord LC-LC Duplex, Multimode OM3, 2 meter, Aquaatribut:
- Packaging Dimensions (cm): 23x30x2
- TRIPP LITE Fiber Optic Cable Patch CordDeskripsi:Multimode fiber optic patch cords have different or matching connector types on both ends. They deliver multiple lines of data over shorter distances when lower networking speeds and bandwidth are required.atribut:
- UNSPSC: 26121607
- Attenuation (dB/km): 3.0 @ 850 Nanometers
- Bandwidth (Gbps): 1; 10
- Clad Dimension (micron): 125
- Core Diameter (micron): 62.5
- Fiber Count: 2
- Fiber Material: Glass
- Fire Rating: Riser
- Jacket Color: Orange
- Jacket Material: PVC
- Maximum Distance (dB/km): 3.0 @ 800nm
- Mode: Multi-Mode
- NEC Article and Type: OFNR
- Number of Fibers: Duplex
- Patch Cord Color: Orange
- Standards: FDDI; REACH; RoHS Compliant
- Panduit Optical Fiber OM 3 Patch Cordatribut:
- Incombustibility: Riser
- Number of Cores: 2
- Color: Aqua
- Operating Temperature Limits (°C): -20 to 70
- MONOPRICE Fiber Optic Cable Patch CordDeskripsi:Multimode fiber optic patch cords have different or matching connector types on both ends. They deliver multiple lines of data over shorter distances when lower networking speeds and bandwidth are required.atribut:
- UNSPSC: 26121607
- Bandwidth (Gbps): 10
- Cable Diameter (mm): 2
- Clad Dimension (micron): 125
- End 1 Connection Type: LC
- End 2 Connection Type: LC
- Fiber Count: 2
- Fire Rating: Riser
- Jacket Material: PVC
- NEC Article and Type: OFNR
- Number of Fibers: Duplex
- Standards: UL Listed
- WEIDMULLER Fibre-Optic Patch Cable Zip-Cord GOF 62.5µm/125µm (Kabel Fiber Optik)atribut:
- Fibre type: GOF, Multimode, OM1
- GTIN (EAN): 4050120000000
- Installation Temperature (°C): -5 to 50
- Attenuation: ≤ 3.2 dB/km at 850 nm, ≤ 0.9 dB/km at 1300 nm
- Bandwidth: ≥ 250 MHz*km at 850 nm, ≥ 600 MHz*km at 1300 nm
- Cable layout: ZIPCORD
- Core Diameter (µm): 62.5
- Material sheath: PVC
- Operating Temperature (°C): -5 to 75
- Primary Coating (µm): 245
- Qty (pcs): 1
- REACh SVHC: Lead 7439-92-1
- NETVIEL Patch Cord ST-SCDeskripsi:Patch Cord ST-SC, Duplex Singlemode 9/125um, 1 meter (LSZH)atribut:
- Connector Type on Grip End: ST
- Connector Type on Second End: SC
- Fiber Type: 9μm (Singlemode)
- Zipcord Type: Duplex
- BELDEN Patch Cord Simplex Singlemode OS2Deskripsi:Patch Cord LC/APC-SC/APC Simplex Singlemode OS2, 3 meter, Yellowatribut:
- Packaging Dimensions (cm): 23x30x2
- Color: Yellow
- Length (m): 3
- Panduit NetKey Copper Patch Cord Cat. 6 UTPDeskripsi:The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.atribut:
- Performance Level: Category 6
- Conductor Type: Stranded
- Cable Construction: U/UTP
- Patch Cord Type: Unshielded
- Plug Housing Material: Polycarbonate
- Color: Blue
- Conductor Gauge (AWG): 24
- Connector 1 Type: Modular Plug
- Connector 2 Type: Modular Type
- Jacket Material: Polyvinyl Chloride
- Maximum Storage Temperature (°C): 70
- Nominal Cable Outside Diameter (mm): 5.8
- Operating Temperature (°C): -10 to 60
- NETVIEL Patch Cord LC-LC (Kabel Fiber Optik)Deskripsi:Patch Cord LC-LC, Duplex Multimode 50/125um OM3, 2 meter (LSZH)atribut:
- Connector Type on Grip End: LC
- Connector Type on Second End: LC
- Fiber Type: 50μm OM3 (Multimode)
- Zipcord Type: Duplex
- SHUTER Duty Workbenchatribut:
- Color: Black
- NETVIEL Kabel Patch CAT6 PVCatribut:
- Color: Navy Blue
- Jacket Material: PVC
- Panduit Copper Patch Cord, Cat 6 (SD), 28 AWGatribut:
- Cable Bending Radius (mm): 15
- Cable Diameter (mm): 3.8
- Specifications: LAN Cable with both ends RJ45 modular plug
Daftar Harga patch cord lc Terbaru October 2026
| NETVIEL Patch Cord LC-LC (Kabel Fiber Optik) | Rp619.900 |
| Panduit Optical Fiber OS 1/OS 2 Patch Cord | Rp369.900 |
| NETVIEL Patch Cord SC-LC (Kabel Fiber Optik) | Rp539.900 |
| NETVIEL Patch Cord LC-LC (Kabel Fiber Optik) | Rp589.900 |
| BELDEN Patch Cord LC-SC Duplex | Rp309.900 |
| StarTech.com Optical Fiber Cable/OS2 Single Mode/LC-SC/2-Core/100Gb/Yellow/Optical Jumper Cable (Kabel Fiber Optik) | Rp549.900 |
| NETVIEL Patch Cord LC-LC | Rp649.900 |
| INTERLUC Cable Fiber Optic | Rp69.900 |
| BELDEN Patch Cord LC-LC Duplex | Rp309.900 |
| TRIPP LITE Fiber Optic Cable Patch Cord | Rp419.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/gtP105306605-1.jpg)

/htP105306641-1.jpg)
/p6P105306906-1.jpg)

/e0P113626504-12.jpg)






/h5P106140617-3.jpg)



/0bP105307011-1.jpg)


%2C%2028%20AWG/8iP105496306-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)